Beli roll cage di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Roll Cage Type A (Troli Pagar Besi)
    Mulai

    Rp2.899.900

    Non Brand Roll Cage Type A (Troli Pagar Besi)
    atribut:
    • Outer Dimensions (cm): 70x57x145
  2. Non Brand Trolley Goods Transport (Troli Pagar Besi)
    Mulai

    Rp4.999.900

    Non Brand Trolley Goods Transport (Troli Pagar Besi)
    atribut:
    • Dimensions (LxWxH) (mm): 810x600x1600
    • Frame (mm): Ø25
    • Base (mm): 30x30
    • Behel (mm): Ø8
    • Mesh (mm): Ø4
    • Plat (mm): 3 (Bracket CKD)
    • Finishing: Zinc Plating
    • Green PU Wheel (inch): 3 (2 ON + 2 Brake ON)
  3. TRUSCO Hightener Cover (Penutup Palet Heightener)
    Mulai

    Rp3.099.900

    TRUSCO Hightener Cover (Penutup Palet Heightener)
    Deskripsi:
    -Since it is a translucent material with threads, it is possible to identify the commodity inside.-To protect roll cage luggage inside the car.-Side-open one side part with both side ropes.-Color is translucent with threads.
    atribut:
    • Material: Ester Nets + PVC Film
  4. TRUSCO Hightener (Troli Pagar Besi)
    Mulai

    Rp9.299.900

    TRUSCO Hightener (Troli Pagar Besi)
    atribut:
    • Height (mm): 253
    • Color: green
    • Equal Load (kg): 500
    • Caster Diameter (mm): 150
    • Number of shelves that can be attached: 3
  5. DAWSON Pallet Mesh
    Mulai

    Rp1.199.900

    DAWSON Pallet Mesh
    atribut:
    • Pitch (mm): 50x50
    • Stackbility: 4
  6. Nakao Aluminum Cage Cart
    Mulai

    Rp33.999.900

    Nakao Aluminum Cage Cart
    atribut:
    • Caster Diameter (mm): 150
    • Withstand Load (kg): 500
    • Material: Aluminium (anodic oxide surface processing)
  7. Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi)
    Mulai

    Rp1.599.900

    Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi)
    Deskripsi:
    - Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.
    atribut:
    • Stackability (Layers): 4
    • Pitch (mm): 50
    • External Diameter of Bearing Fixing Discs: 100/44
    • Wire Diameter (mm): 5.6
  8. Sumo Pallet Mesh
    Mulai

    Rp1.899.900

    Sumo Pallet Mesh
    atribut:
    • Stackability (layer): 4
    • Legs Height (mm): 100
    • Wire Diameter (mm): 6
  9. KRI Pallet Mesh
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRI Pallet Mesh
    atribut:
    • Finishing: Galvanis
    • Wire Diameter (mm): 5.5
  10. monotaro Basket Cart Plastic Bottom Type
    Mulai

    Rp3.499.900

    monotaro Basket Cart Plastic Bottom Type
    Deskripsi:
    This is a compact type basket cart that is lightweight and easy to handle.The floor is made of resin, so it is quieter than steel floors.The total weight is about 25.5 kg, so it can be easily loaded onto trucks and cars.
    atribut:
    • Load Capacity (kg): 150
    • External Dimensions (WxDxH) (mm): 850×650×1200
    • Internal Dimensions (WxDxH) (mm): 780×620×950
    • Caster Used: Swivel caster with stopper x 2, Swivel caster without stopper x 2
    • Color: Ivory
    • Body Material: Steel
    • Caster Material: Rubber
    • External Depth (mm): 650
    • External Height (mm): 1200
    • External Width (mm): 850
    • Internal Depth (mm): 620
    • Internal Width (mm): 780
    • Internal height (mm): 950
    • Material Cargo Bed: Resin
    • Wheel Diameter (mm): 125
  11. AS ONE Basket Cart Resin Bottom Type
    Mulai

    Rp8.299.900

    AS ONE Basket Cart Resin Bottom Type
    atribut:
    • Material: Outer frame/steel (powder coating), bottom plate/PP, middle shelf/steel (powder coating)
    • Load Capacity (kg): 500
    • Caster Diameter (mm): 150
    • Accessories: Rubber belt, Name plate
    • Shelf Load Capacity (kg): 100
  12. Halarag Mesh Pallet (Troli Pagar Besi)
    Mulai

    Rp1.899.900

    Halarag Mesh Pallet (Troli Pagar Besi)
    Deskripsi:
    Pallet Mesh di gunakan sebagai tempat penyimpanan barang barang sehingga dapat tersusun dan terorganisir dengan baik. Pallet Mesh atau di sebut juga dengan istilah Pallet Besi atau keranjang besi atau sebagian lainnya menyebut dengan nama Net Pallet. Produk pallet mesh ini sangat muda dalam penggunaannya sehingga dapat meningkatkan efektifitas dan effeiensi kerja. Pallet mesh terbuat dari besi yang di lapisi anti karat dengan zinc coating sehingga pallet mesh ini akan tahan terhadap cuaca dan karat.
    atribut:
    • Pitch (mm): 50
  13. Non Brand Heavy Duty Shelf Trolley (Troli Pagar Besi)
    Mulai

    Rp9.699.900

    Non Brand Heavy Duty Shelf Trolley (Troli Pagar Besi)
    atribut:
    • Depth (mm): 600
    • Height (mm): 1450
    • Maximum Load Capacity (kg): 500
    • Width (mm): 1120
  14. XLift Forklift Man Cage
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

    XLift Forklift Man Cage
    atribut:
    • Capacity (kg): 300
  15. DAWSON Pallet Mesh with Caster
    Mulai

    Rp2.099.900

    DAWSON Pallet Mesh with Caster
    atribut:
    • Pitch (mm): 50x50
  16. monotaro Trolley Folding (Troli Lipat)
    33%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    monotaro Trolley Folding (Troli Lipat)
    Deskripsi:
    Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorong
    atribut:
    • Body Material: steel
    • Caster Material: Gum
  17. GOSAVE Fire Blanket (Selimut Pemadam)
    Mulai

    Rp129.900

    GOSAVE Fire Blanket (Selimut Pemadam)
    atribut:
    • Material: Fiberglass
    • Thickness (mm): 0.4
    • Heat Resistance (°C): 550-800
    • EN standard: 1969:1997
Daftar Harga roll cage Terbaru October 2026
Non Brand Roll Cage Type A (Troli Pagar Besi)Rp2.899.900
Non Brand Trolley Goods Transport (Troli Pagar Besi)Rp4.999.900
TRUSCO Hightener Cover (Penutup Palet Heightener)Rp3.099.900
TRUSCO Hightener (Troli Pagar Besi)Rp9.299.900
DAWSON Pallet MeshRp1.199.900
Nakao Aluminum Cage CartRp33.999.900
Dalton Medium Heavy Duty Pallet Mesh (Troli Pagar Besi)Rp1.599.900
Sumo Pallet MeshRp1.899.900
KRI Pallet MeshRp999.900
monotaro Basket Cart Plastic Bottom TypeRp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)